This product requires certification to purchase.

2 in. Solvent Weld ABS Black Shower Drain

Oatey®

2 in. Solvent Weld ABS Black Shower Drain

  • Fast #
  • Part #O42093
  • Item #3715433
  • Manufacturer Part #42093
5 out of 5 Customer Rating
Brand image
Oatey®

2 in. Solvent Weld ABS Black Shower Drain

  • Fast #
  • Part #O42093
  • Item #3715433
  • Manufacturer Part #42093
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4032
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey® 101 PS Series Solvent Weld Shower Drain is designed for easy installation by sealing to pre-formed shower stall bases with fiber and rubber washers.
  • Requires Certification

Documents


Specifications

Adjustable:
No
CSA Certified:
Yes
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Grate Style:
Full
IAPMO Listed:
Yes
Outlet Type:
Solvent Weld
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753420936