2 in. ABS Barrel for Square Snap in Strainer
2 in. ABS Barrel for Square Snap in Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1536Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Barrel Thread:
- 2 in NPSM
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Base Height:
- 2-49/50 in
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Type:
- Shower Drain
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-27/50 in
- Strainer Style:
- Snap-In
- Type:
- O42290
- UPC:
- 038753422909