2 in. Plastic General Purpose Drain in Black
2 in. Plastic General Purpose Drain in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2 in. ABS snap-in drain
- Made of durable ABS plastic
- Incorporates a 2-1/4 in. strainer
- Designed for areas that do not require a waterproofing membrane
- Can be solvent welded or inserted into Sch. 40 DWV pipe
- Can also be used as a vent stack or air inlet strainer
- One-piece design prevents the cover from being removed
- Easy to install
- Durable construction
- Easy to install.
Documents
Specifications
- Adjustable:
- Yes
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 2-37/100 in
- Grate Shape:
- Round
- Material Type:
- ABS
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753435602