2 in. Solvent Weld Plastic White Floor Drain
2 in. Solvent Weld Plastic White Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 54Product Details
Product Details
- PVC shower drain with P-trap, cleanout and cover
- Ideal for use in a tile shower drain assembly
- Design of shower drain barrel allows for easy height adjustment
- Drain body solvent welds over 2 in. or inside 3 in. PVC Schedule 40 DWV pipe
- Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts
- 2 in. IPS threaded strainer barrel is adjustable to allow for easy height adjustment
- Purchase backwater device to transform the drain into a backwater valve, allowing drainage while preventing sewage backup
- Fits 2 in. pipe
Documents
Specifications
- ASME:
- ASME A112.21.1M
- ASTM:
- ASTM D-2665
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Outlet Type:
- Solvent Weld
- UPC:
- 038753427249