This product requires certification to purchase.

2 in. Solvent Weld Plastic White General Purpose Drain

Oatey®

2 in. Solvent Weld Plastic White General Purpose Drain

  • Fast #
  • Part #O43561
  • Item #3715359
  • Manufacturer Part #43561
4 out of 5 Customer Rating
Brand image
Oatey®

2 in. Solvent Weld Plastic White General Purpose Drain

  • Fast #
  • Part #O43561
  • Item #3715359
  • Manufacturer Part #43561
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Log in or Create an Account to see product availability.

Product Details

Product Details

  • PVC snap-in floor drain
  • Plastic snap-in drain can be inserted into PVC Sch. 40 DWV pipe
  • Plastic snap-in drain can be solvent welded into PVC Sch. 40 DWV pipe
  • Fits 2 in. drain
  • Incorporates a 2-1/4 in. strainer
  • Designed for drainage in areas that don't require a waterproofing membrane
  • Can also be used as a vent stack or air inlet strainer
  • 1-piece design prevents the cover from being removed
  • For use with specialty drains
  • Easy to install
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
1-1/100
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
2-37/100
Grate Shape:
Round
IAPMO Listed:
No
Material Type:
PVC
Outlet Type:
Solvent Weld
Trap Primer Connection:
No
UL Listed:
No
UPC:
038753435619