2 x 4 in. Plastic Face Plate
2 x 4 in. Plastic Face Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount for condensate line
- Knockout drain caps
- Direct stud mount capability
- Snap-on faceplate frame accommodates up to 1" drywall
- Two support brackets and direct stud mounts for easy mounting
- Box, Faceplate, and Brackets made from PVC
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 2-1/2
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 5-1/2 in x 5 in x 2-1/2 in
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382906
- Water Hammer Arrestor Included:
- No