20 in. Plastic Water Heater Pan
20 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
- Recommended for electric water heater
- Meets requirements of Southern Building Code
- Will not rust or corrode
- Pre-drilled to accommodate fittings
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain
- Plastic Water Heater Pans 1"-1-1/2" PVC Adapter (1-1/2" over) can be installed under electric water heaters to protect from water damage
Documents
Specifications
- Depth:
- 2-1/2
- Diameter:
- 20
- Drain Location:
- Side
- Drain Opening:
- 1-1/2
- Material:
- Plastic
- Material Type:
- Polymer
- Shape:
- Round
- Thickness:
- 0.0625 in
- UPC:
- 038753340616