20 in. Aluminum Water Heater Pan
20 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Aluminum Water Heater Pans can be installed under gas or electric water heaters to protect from water damage. Available with 1” PVC, 1-½” PVC or 1” CPVC drain fittings to allow for connection to indirect drain.
- 20" Aluminum Water Heater Pans Without Hole, Without Adapter can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 Prime Aluminum
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey limited warranty document
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 20 in
- Drain Location:
- Side
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 038753340913