22 in. Aluminum Water Heater Pan
22 in. Aluminum Water Heater Pan
Product Details
Product Details
- 22" Aluminum Water Heater Pans Without Hole, Without Adapter can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 Prime Aluminum
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Depth:
- 2-1/2
- Diameter:
- 22
- Drain Location:
- Side
- Gauge (metal):
- 28
- Height:
- 3
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 038753340920
- Width:
- 23