24 in. Aluminum Water Heater Pan
24 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" Aluminum Water Heater Pans Without Hole, Without Adapter can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 Prime Aluminum
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 24 in
- Drain Location:
- Side
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 2-1/4 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.032 in
- UPC:
- 038753340937
- Width:
- 25 in