This product requires certification to purchase.

26 in. Aluminum Water Heater Pan

Oatey®

26 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34094
  • Item #2246431
  • Manufacturer Part #34094
4.9 out of 5 Customer Rating
Brand image
Oatey®

26 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34094
  • Item #2246431
  • Manufacturer Part #34094
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 18" aluminum water heater pans without hole, without adapter can be installed under gas or electric water heaters to protect from water damage
  • Manufactured from .032 prime aluminum
  • Meets requirements of southern building code
  • Pan depth is minimum 2.5 in
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
26 in
Drain Location:
Side
Hardware Included:
No
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Rust Resistant:
No
Shape:
Round
UPC:
038753340944
Width:
24 in