26 in. Plastic Hanger in White
26 in. Plastic Hanger in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in white and black color plastic ll Orientation of the strap can be reversed based on installation need
- Straight and angled nail hole patterns to accommodate tough installation angles
- Strap adjusts to accommodate 1"-6" diameter pipe
Documents
Specifications
- Application:
- DWV Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 26 in
- Material:
- Plastic
- Material Type:
- Polypropylene, ABS
- Product Type:
- Hanger
- UPC:
- 038753337777