26 in. Plastic Water Heater Pan
26 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Oatey® Plastic Water Heater Pans 1"-1-1/2" Adapter (1-1/2" inside) can be installed under electric water heaters to protect from water damage.
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain.
Documents
Specifications
- Depth:
- 2-1/2
- Diameter:
- 26
- Drain Location:
- Side
- Drain Opening:
- 1-1/2
- Material:
- Plastic
- Material Type:
- Polymer
- Thickness:
- 0.0625 in
- UPC:
- 038753341446