This product requires certification to purchase.

28 in. Aluminum Water Heater Pan

Oatey®

28 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34103
  • Item #2246476
  • Manufacturer Part #34103
4.8 out of 5 Customer Rating
Brand image
Oatey®

28 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34103
  • Item #2246476
  • Manufacturer Part #34103
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 28" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
  • Manufactured from .032 Prime Aluminum
  • 1"-1.5" PVC Adapter
  • Meets requirements of Southern Building Code
  • Pan depth is minimum 2.5 in
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
28 in
Drain Location:
Side
Drain Opening:
1-1/2 in
Gauge (metal):
28 ga
Height:
3 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Shape:
Round
UPC:
038753341033
Width:
30 in