1/4-Turn F1807 PEX Assembled Washing Machine Supply Box
2x4™ 1/4-Turn F1807 PEX Assembled Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with commercial and residential washing machine applications
- Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
- Hammer arrestors not included
Documents
Specifications
- ASTM:
- ASTM F-1807
- Box Material:
- Plastic
- Collection:
- 2x4™
- Depth:
- 3-3/4
- Fire Rated:
- No
- Height:
- 7
- NSF Certified:
- No
- Overall Box Size:
- 12 in x 8-1/2 in x 3-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382098
- Water Hammer Arrestor Included:
- No
- Width:
- 8-7/8