1/4-Turn F1906 PEX Washing Machine Boxes with Hammer Arrestor, Contractor Pack
2x4™ 1/4-Turn F1906 PEX Washing Machine Boxes with Hammer Arrestor, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with commercial and residential washing machine applications
- Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
- Contractor pack
- Hammer arrestors included
Specifications
- Box Material:
- Plastic
- Collection:
- 2x4™
- Fire Rated:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382463
- Water Hammer Arrestor Included:
- Yes