This product requires certification to purchase.

1/4-Turn Copper Assembled Washing Machine Supply Box

Oatey®

2x4™ 1/4-Turn Copper Assembled Washing Machine Supply Box

  • Fast #
  • Part #O38201
  • Item #4847326
  • Manufacturer Part #38201
4.1 out of 5 Customer Rating
Brand image
Oatey®

2x4™ 1/4-Turn Copper Assembled Washing Machine Supply Box

  • Fast #
  • Part #O38201
  • Item #4847326
  • Manufacturer Part #38201
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with commercial and residential washing machine applications
  • Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
  • Hammer arrestors not included
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
2x4™
Connection Size:
1/4
Depth:
9
Fire Rated:
No
Height:
4
Overall Box Size:
12 in x 8-1/2 in x 3-7/10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UPC:
038753382012
Water Hammer Arrestor Included:
No
Width:
13