This product requires certification to purchase.

1/4-Turn F1807 PEX Washing Machine Boxes with Hammer Arrestor

Oatey®

2x4™ 1/4-Turn F1807 PEX Washing Machine Boxes with Hammer Arrestor

  • Fast #
  • Part #O38212
  • Item #4847337
  • Manufacturer Part #38212
3.3 out of 5 Customer Rating
Brand image
Oatey®

2x4™ 1/4-Turn F1807 PEX Washing Machine Boxes with Hammer Arrestor

  • Fast #
  • Part #O38212
  • Item #4847337
  • Manufacturer Part #38212
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® 2 X 4 Washing Machine Boxes allow you to attach water lines from the top or bottom in both commercial and residential applications.
  • Knockout drain caps
  • Direct stud mount capability
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
2x4™
Fire Rated:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
038753382128
Water Hammer Arrestor Included:
Yes