Single-Lever F1906 PEX Washing Machine Boxes with Hammer Arrestor, Assembled
2x4™ Single-Lever F1906 PEX Washing Machine Boxes with Hammer Arrestor, Assembled
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount for condensate line
- Knockout drain caps
- Direct stud mount capability
- Snap-on faceplate frame accommodates up to 1" drywall
- Two support brackets and direct stud mounts for easy mounting
- Box, Faceplate, and Brackets made from PVC
Documents
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- 2x4™
- Depth:
- 7 in
- Fire Rated:
- No
- Height:
- 8-1/2 in
- NSF Certified:
- No
- Overall Box Size:
- 8-1/2 in x 12 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382180
- Water Hammer Arrestor Included:
- Yes
- Width:
- 12 in