1/4-Turn F1906 PEX Washing Machine Boxes with Hammer Arrestor
1/4-Turn F1906 PEX Washing Machine Boxes with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount for condensate line
- Knockout drain caps
- Direct stud mount capability
- Snap-on faceplate frame accommodates up to 1" drywall
- Two support brackets and direct stud mounts for easy mounting
- Box, Faceplate, and Brackets made from PVC
Documents
Specifications
- Box Material:
- Plastic
- Fire Rated:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382197
- Water Hammer Arrestor Included:
- Yes