3/4 CTS 1/2 IPS CUSION CLAMP
3/4 CTS 1/2 IPS CUSION CLAMP
Product Details
Product Details
- 3/4 in. CTS and 1/2 in. IPS cushion clamp
- For use with metal pipe applications
- Three-way screw accommodates Phillips, flat and hex screwdrivers
- One-piece design eliminates loose parts
- Black EPDM rubber lining protects against galvanic corrosion while reducing pipe noise
- Easy to install
- Durable steel construction features high-grade Zn-Mg based coating
- UL2239, C UPC (IAPMO)
- Plenum rated
- 25-pack
Documents
Specifications
- Coating:
- Rubber
- Color Finish Name:
- Unfinished
- Depth:
- 1-17/20
- Height:
- 2-437/1000
- Length:
- 1-17/20
- Product Type:
- Hanger
- Type:
- O33962
- UPC:
- 038753493794
- Width:
- 2-1/50
- Work Load Limit:
- 220