3/4 in. Copper Solvent Weld Water Hammer Arrestor
3/4 in. Copper Solvent Weld Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864Product Details
Product Details
- Try Oatey Quiet Pipes® hammer arrestors to help solve current and potential water hammer problems
- Helps reduce water line noise from loud hammering valves
- May be installed on a hot or cold water valve in any direction
- Water hammer arrestor with shock-absorbing chamber
- Copper construction
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- Solvent Weld
- End Connection 2:
- CPVC Socket
- End Connections:
- Solvent Weld x CPVC Socket
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Copper, Plastic, Rubber
- Material Type:
- NBR, Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344928