3/4 in. Washing Machine Valve in Brass
3/4 in. Washing Machine Valve in Brass
Product Details
Product Details
- Oatey Washing Machine Outlet Valves, designed for use with Oatey Washing Machine Boxes, come in 1/4 turn and single lever valves.
- Valve designed to be used with a washing machine outlet box.
- Connection Type: CPVC
- Designed to fit 3/4" pipe sizes.
- No hammer.
- Handle blue in color.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 4
- Material:
- Brass
- Maximum Temperature:
- 200
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753389691
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Washing Machine Valve
- Weight:
- 1
- Width:
- 1