3/4 in. x 100 ft. Plastic Hanger Strap
3/4 in. x 100 ft. Plastic Hanger Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic Hanger Strap is used to hang pipe from joists or rafters
- Nail holes are 1/8" in diameter and spaced 3/4" apart
- Non-corrosive, non-conductive, polyethylene
- Fast and economical
- Quick and inexpensive way to hang pipe from joists or rafters; Strap has alternating (1/4 in. and 1/2 in. Dia) nail holes
- Rigorously tested and proven to last in many conditions
- Flexible and easy to work with
Specifications
- Application:
- Support
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/4 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Hanger Strap
- UPC:
- 038753339276
- Work Load Limit:
- 20 lb