This product requires certification to purchase.

3/8 x 1/2 x 16 in. Stainless Steel Lavatory Flexible Water Connector

Oatey®

3/8 x 1/2 x 16 in. Stainless Steel Lavatory Flexible Water Connector

  • Fast #
  • Part #OSL03S
  • Item #10122218
  • Manufacturer Part #SL03S
5 out of 5 Customer Rating
Brand image
Oatey®

3/8 x 1/2 x 16 in. Stainless Steel Lavatory Flexible Water Connector

  • Fast #
  • Part #OSL03S
  • Item #10122218
  • Manufacturer Part #SL03S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4400
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Water supply line connects faucet to shut-off valve
  • Made of high-quality, flexible braided stainless steel
  • For use with 3/8 in. compression connection to stop valve
  • 1/2 in. FIP connection to faucet
  • 16 in. length
  • Bends freely and is easy to install
  • Durable, corrosion-resistant double-walled PVC tube
  • Certified to meet NSF/ANSI/CAN 61: Q (greater than or equal) 0.5 lead requirements
  • Connector works with cold or hot water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
FIPT
End Connections
Compression x FIPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Outer Hose Material
Stainless Steel
Water Supply Connector Type
Lavatory
Warranty & Product Information
ANSI
ANSI 372 2022, ANSI 61 2021
ASME
ASME A112.18.6 2018
CSA Certified
CSA B125.6
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
387534001360