This product requires certification to purchase.

3 - 4 x 6 in. Grate, Ring and Barrel in Brass

Oatey®

3 - 4 x 6 in. Grate, Ring and Barrel in Brass

  • Fast #
  • Part #O72130
  • Item #3715379
  • Manufacturer Part #72130
5 out of 5 Customer Rating
Brand image
Oatey®

3 - 4 x 6 in. Grate, Ring and Barrel in Brass

  • Fast #
  • Part #O72130
  • Item #3715379
  • Manufacturer Part #72130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
4 in
Drain Component Type:
Grate
Fits Pipe Size:
6 in
ISO:
ISO 9001
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753721309