This product requires certification to purchase.

3-1 Galvanized ROOF Flashing ALL Flange 18 X 18

Oatey®

3-1 Galvanized ROOF Flashing ALL Flange 18 X 18

  • Fast #
  • Part #O11957
  • Item #928802
  • Manufacturer Part #11957
5 out of 5 Customer Rating
Brand image
Oatey®

3-1 Galvanized ROOF Flashing ALL Flange 18 X 18

  • Fast #
  • Part #O11957
  • Item #928802
  • Manufacturer Part #11957
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oatey® All-Flash® No-Calk® Roof Flashings/Galvanized Base can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
  • 28 gauge Galvanized steel base
  • Rated 180°F continuous heat and approved for Type B installations
  • Requires Certification

Documents


Specifications

Height:
18 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Roof Flashing Material:
Galvanized
Roof Flashing Size:
18 in x 18 in
Size:
18 in x 18 in
UPC:
038753119571