3 - 4 in. PVC Long Pattern Level Flange
3 - 4 in. PVC Long Pattern Level Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
- Longer length allows for pipes that are cut short
- 6 screw holes are designed to meet any installation type and provide secure attachment to floor
- Plastic ring
- PVC plastic
- UPC and ASTM D2665 listed
- Covered under Oatey's Limited warranty
Specifications
- ASTM:
- ASTM D2661
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 In - 4 In
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No
- UPC:
- 038753435251