3 Abs Inside Closet Flange Less Test Cap
3 Abs Inside Closet Flange Less Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Inside 3" pipe fit ABS Flange
- 4 screw holes are designed to meet any installation type and provide secure attachment to floor
- 3" inside fit flange fits inside 3" sch 40 DWV pipe
- Four mounting slots
- Flange sits flush on floor
- UPC and ASTM D2661 listed
- Covered under Oatey's Limited warranty
Documents
Specifications
- Application:
- Flanges
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 2-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in
- Test Cap Included:
- Yes
- UPC:
- 038753435084
- Width:
- 5 in