3 in. ABS DWV J Hook in Black
3 in. ABS DWV J Hook in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-loaded nails in stem
- Diagonal nail path for use in tight applications
- Locking finger for tight hold at any angle, including inverted
- Additional holes allow securing with cable ties or other fasteners
- Made of black and white ABS
- Temperature range: -40°F - 180°F
- UPC listed
- Fits 3 in. pipes
- 7 in. length
- For use with schedule 30 and schedule 40 PVC piping
Documents
Specifications
- Application:
- Drains, Vent, Wastewater
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- High Impact ABS
- Product Type:
- J Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038753337579
- Work Load Limit:
- 50 lb