This product requires certification to purchase.

3 IN. ABS HEAVY DUTY DRAIN BASE

Oatey®

3 IN. ABS HEAVY DUTY DRAIN BASE

  • Fast #
  • Part #OAT42885
  • Item #7342412
  • Manufacturer Part #42885
5 out of 5 Customer Rating
Brand image
Oatey®

3 IN. ABS HEAVY DUTY DRAIN BASE

  • Fast #
  • Part #OAT42885
  • Item #7342412
  • Manufacturer Part #42885
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3 in
Drain Component Type:
Drain Base
Height:
5 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
038753428857