3 in. Aluminum Dome Strainer
3 in. Aluminum Dome Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3" floor sink
- Bottom strainer
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Height:
- 2-3/4 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 038753427553
- Width:
- 3-1/4 in