3 in. Level Fit Closet Flange with Metal Ring
3 in. Level Fit Closet Flange with Metal Ring
Product Details
Product Details
- The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws
- Powder coated metal ring
- Pull tab for easy removal after testing
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Test Cap Included:
- Yes
- UPC:
- 038753435152