3 in. Shower Drain with Round Strainer
3 in. Shower Drain with Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® 130 Series Shower Drain For Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used.
Documents
Specifications
- Adjustable:
- No
- Color Finish Category:
- Blacks
- Drain Base Material:
- ABS
- Fits Pipe Size:
- 3 in.
- Grate Diameter:
- 3
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 038753422107