3 in. Spigot Closet Flange
3 in. Spigot Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Spigot Fit Closet Flange quickly and easily connects a water closet outlet to a plumbing system and sits flush with the floor.
- For use in hub-end of fitting
- Fits inside of 3 in. ABS fitting
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Spigot
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Test Cap Included:
- No
- UPC:
- 038753435855