3 in. White Cleanout
3 in. White Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1944-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® All Plastic Snap-In Cleanout Assemblies allow easy access to the drain line for cleaning
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Cover Shape:
- Round
- Fits Pipe Size:
- 3 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Plug Included:
- No
- Size:
- 3 in
- UPC:
- 038753437316