3 in. ABS Knockout Test Cap in White
3 in. ABS Knockout Test Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ABS material, white in color, 3 inch diameter.
- Oatey Knock-Out Test Caps are a solvent weld test cap designed for use on Schedule 40 ABS or PVC DWV piping for testing up to 17 PSI or 40 feet head pressure.
- Oatey Knock-Out Test Caps deep design provides strong, leak-free connection, while “tab” feature keeps hands free from solvent cement.
- Knock-Out center of test cap can be removed with “tab” to prevent possible blockage in piping.
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- ABS DWV