3 IN. PVC HEAVY DUTY DRAIN BASE
3 IN. PVC HEAVY DUTY DRAIN BASE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- Drain Component Type:
- Drain Base
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 038753428840