This product requires certification to purchase.

3 in. Snap-In Strainer in Stainless Steel

Oatey®

3 in. Snap-In Strainer in Stainless Steel

  • Fast #
  • Part #O42731
  • Item #3715406
  • Manufacturer Part #42731
5 out of 5 Customer Rating
Brand image
Oatey®

3 in. Snap-In Strainer in Stainless Steel

  • Fast #
  • Part #O42731
  • Item #3715406
  • Manufacturer Part #42731
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Snap-in strainer, no tools required
  • Fits inside 3 in. schedule 40 DWV pipe
  • Attractive and corrosion-resistant stainless steel finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Strainer
Fits Pipe Size:
3 in
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Strainer Style:
Snap-In
UPC:
038753427317