This product requires certification to purchase.

3 x 1-1/2 in. Self-Nailing Stud Guard

Oatey®

3 x 1-1/2 in. Self-Nailing Stud Guard

  • Fast #
  • Part #O33930
  • Item #928556
  • Manufacturer Part #33930
5 out of 5 Customer Rating
Brand image
Oatey®

3 x 1-1/2 in. Self-Nailing Stud Guard

  • Fast #
  • Part #O33930
  • Item #928556
  • Manufacturer Part #33930
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 17500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stud guards have special self-nailing feature
  • Made of 18 gauge steel
  • Provides protection for pipes and wiring
  • Galvanized
  • For warranty product details, refer to the Oatey limited warranty document
  • For horizontal stud penetrations
  • 1-1/2 in. x 3 in. stud guard
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
18
Height:
1/2
Length:
3
Material:
Steel
Product Type:
Self-Nailing, Stud Guard
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
038753339306
Width:
1-1/2