This product requires certification to purchase.

3 x 4 in. Plastic ABS Closet Flange without Test Cap

Oatey®

3 x 4 in. Plastic ABS Closet Flange without Test Cap

  • Fast #
  • Part #O43502
  • Item #928516
  • Manufacturer Part #43502
5 out of 5 Customer Rating
Brand image
Oatey®

3 x 4 in. Plastic ABS Closet Flange without Test Cap

  • Fast #
  • Part #O43502
  • Item #928516
  • Manufacturer Part #43502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Over 3" pipe or inside 4" pipe fit ABS Flange
  • Plastic molded ring has patented bolt slot shelfs to eliminate bolt fall through
  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor
  • UPC listed
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential
Closet Flange Connection Type:
Solvent Weld
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Test Cap Included:
No
UPC:
038753435022