3 x 4 in. PVC Closet Flange with Metal Ring
3 x 4 in. PVC Closet Flange with Metal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws
- Solvent welds inside of 4 in or over 3 in PVC Sch. 40 DWV pipe
- Can be rotated to allow precise alignment of bolts and screws
Specifications
- ASTM:
- ASTM D2661
- Adjustable:
- Yes
- Closet Flange Connection Type:
- Solvent Weld
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- UPC:
- 038753435138