This product requires certification to purchase.

3 x 4 in. Offset PVC Closet Flange with Stainless Steel Ring

Oatey®

3 x 4 in. Offset PVC Closet Flange with Stainless Steel Ring

  • Fast #
  • Part #O43605
  • Item #7795546
  • Manufacturer Part #43605
5 out of 5 Customer Rating
Brand image
Oatey®

3 x 4 in. Offset PVC Closet Flange with Stainless Steel Ring

  • Fast #
  • Part #O43605
  • Item #7795546
  • Manufacturer Part #43605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
  • 1.42" offset allows a margin of error for drain pipe/flange alignment; Durable metal plastic, 6 mounting locations
  • UPC Listed
  • Stainless Steel ring can be rotated to allow precise alignment of bolts and screws
  • 6 screw holes to secure flange to the floor
  • For warranty product details, refer to the Oatley Limited Warranty document
  • Level Fit™ offset toilet flange with stainless steel ring.
  • 360° rotation allows wide range of connections in tight spaces.
  • Rotate metal ring to allow precise alignment of bolts and screws.
  • Made of PVC plastic with durable metal ring.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-1/100 in
Fits Pipe Size
3 in - 4 in
Height
4-47/100 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
Yes
Closet Flange Connection Type
Solvent Weld
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic, Stainless Steel
Material Type
PVC
Warranty & Product Information
ADA Compliant
No
Application
Residential, Schedule 40 DWV Pipe
ASTM
ASTM D-2665
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
UPC
038753436050