30 in. Plastic Water Heater Pan
30 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
- Recommended for electric water heater
- Meets requirements of Southern Building Code
- Will not rust or corrode
- Pre-drilled to accommodate fittings
- Package Quantity: 12
- Includes CPVC fitting
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 30 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Material:
- Plastic
- Material Type:
- Polymer
- Thickness:
- 0.0625 in
- UPC:
- 038753341651