This product requires certification to purchase.

32 in. Aluminum Water Heater Pan

Oatey®

32 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34191
  • Item #5123434
  • Manufacturer Part #34191
4.9 out of 5 Customer Rating
Brand image
Oatey®

32 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34191
  • Item #5123434
  • Manufacturer Part #34191
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 32 in aluminum water heater pan can be installed under gas or electric water heaters to protect from water damage
  • Manufactured from .032 Prime Aluminum
  • 1 in PVC adapter
  • Meets requirements of Southern Building Code
  • Pan depth is minimum 2.5 in
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
32 in
Drain Location:
Side
Drain Opening:
1 in
Gauge (metal):
28 ga
Hardware Included:
No
Height:
3 in
Length:
3 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Rust Resistant:
No
Shape:
Round
Thickness:
0.032 in
UPC:
038753341910