32 in. Aluminum Water Heater Pan
32 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 32" Aluminum Water Heater Pans Without Hole, Without Adapter can be installed under gas or electric water heaters to protect from water damage
- Manufactured from .032 Prime Aluminum
- Meets requirements of Southern Building Code
- Pan depth is minimum 2.5 in
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 32 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 038753341927