This product requires certification to purchase.

32 in. Plastic Water Heater Pan

Oatey®

32 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34195
  • Item #5123438
  • Manufacturer Part #34195
5 out of 5 Customer Rating
Brand image
Oatey®

32 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34195
  • Item #5123438
  • Manufacturer Part #34195
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic water heater pans can be installed under electric water heaters to protect from water damage
  • Manufactured from 0.0625" plastic polymer
  • Includes 1" CPVCdrain fitting
  • Pre-cut side opening accommodates drain fitting
  • Vicat softening temperature is 180°F
  • Meets requirements of Southern Building Code
  • Requires Certification

Documents


Specifications

Depth:
35 in
Diameter:
32 in
Height:
3 in
Material:
Plastic
UPC:
038753341958
Width:
35 in