This product requires certification to purchase.

32 oz. Cutting Oil in Clear

Oatey®

32 oz. Cutting Oil in Clear

  • Fast #
  • Part #O30201
  • Item #228799
  • Manufacturer Part #30201
4.6 out of 5 Customer Rating
Brand image
Oatey®

32 oz. Cutting Oil in Clear

  • Fast #
  • Part #O30201
  • Item #228799
  • Manufacturer Part #30201
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in a variety of sizes
  • Protection helps make sharp clean threads while extending the life of your dies
  • Formulated for hand threading small cutting machines
  • Anti-mist and non-staining formula is not affected by weather
  • Requires Certification

Specifications

Application:
Low Speed
Color Finish Name:
Clear
Height:
10
Length:
3-1/4
Material:
Petroleum Hydrocarbon Mixture
Product Type:
Cutting Oil
Size:
32 oz
UPC:
038753302010
Width:
3-1/4