32 oz. Heavy Duty Industrial Orange CPVC Pipe Cement
32 oz. Heavy Duty Industrial Orange CPVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-bodied solvent cement formulated for use on PVC and CPVC piping systems requiring chemical resistance to caustics, including hypochlorite, mineral acids and aqueous salt solutions.
- Ultra violet indicator allows for quick an easy inspection of dry fit joints with any UV light source
- Use with all CPVC materials including Corzan® CPVC
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- No
- Color:
- Orange
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz
- Temperature Range:
- 40 to 110 Deg F
- UPC:
- 038753303321