32 oz. Fast Set CPVC Orange Pipe Cement
Orange Lava™ 32 oz. Fast Set CPVC Orange Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Designed for cut-in applications where available downtime is limited
- For commercial hot and cold water systems up to 200°F / 93°C
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- Approved for Flowguard Gold® and Corzan® CPVC Piping Systems
- Meets ASTM F493 and ASTM D2846
- Flowguard Gold® and Corzan® are registered trademarks of The Lubrizol Corporation
Specifications
- ASTM:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Orange Lava™
- Color:
- Orange
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 038753321684